#8-32 x 1 3/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 2-ppm-8c-175

  • Zoro # G316461653


product price: $2.69
/pk 10, $0.27/ea
Sold in multiples of 4 for $10.76

Key Features

Phillips Drive
Pan Head
Finish
Passivated
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Material
Stainless Steel
Overall Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-8c-175
Zoro #
G316461653
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/4 in
Drive Size
#2
Thread Size
#8-32
Fastener Length
1 3/4 in
Maximum Head Width
21/64 in
Maximum Head Height
7/64 in
Screw Size
#8-32

Details

Finish
Passivated
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Drive
Phillips
Material
Stainless Steel
Type
Machine Screw
Material Grade/Class
316
Tensile Strength
80,000 psi
Thread Type
Coarse
Head Type
Pan
Thread Style
Fully Threaded
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 1 3/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.