Zoro Homepage

#8-32 x 1 in Hex Plain 316 Stainless Steel

  • Mfr # ZFB183

  • Zoro # G310396067


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Button Flanged Head
Hex Drive
System of Measurement
Inch
Fastener Length
1 in
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
75,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFB183
Zoro #
G310396067
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Fastener Length
1 in
Washer Thickness
7/64 in
Head Height
0.117 in
Flange Diameter
15/32 in
Maximum Head Height
7/64 in
Flange Thickness
0.04 in
Head Diameter
0.484 in
Washer Outside Diameter
31/64 in

Description

Machine Screw, Head Type Button, Material Stainless Steel, Finish Plain, Drive Internal Hex, Thread Size #8-32, Fastener Length 1 in, Head Height 0.117 in, Drive Size Not Applicable, Tensile Strength 75,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 31/64 in, Washer Thickness 7/64 in, Maximum Head Width Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.