
#8-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 5000 PK
Mfr # 0816RPF
Zoro # G5726784
product price: $288.99
/pk 5000, $0.06/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#8-32
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0816RPF
Zoro #
G5726784
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#8-32
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Standards
SAE J81
Item
Machine Screw
Description
Screws, 8-32X1 PHILLIP FLAT TAP,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.