#8-32 x 1 in Phillips Flat Phil Flat 100 Degree Black Oxide, Black Oxide Stainless Steel, 10 PK

  • Mfr # 31-xbm-8c-100

  • Zoro # G116461426


product price:  $1.79
/pk 10, $0.18/ea
Sold in multiples of 6 for $10.74

Key Features

Phillips Drive
Flat Head
Overall Length
1 in
System of Measurement
Inch
Thread Type
Coarse
Material Grade/Class
18-8
Screw Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-xbm-8c-100
Zoro #
G116461426
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Screw Size
#8-32
Thread Size
#8-32
Maximum Head Height
3/32 in
Fastener Length
1 in
Maximum Head Width
19/32 in
Drive Size
#2

Details

Item
Phil Flat 100 Degree Black Oxide
System of Measurement
Inch
Thread Type
Coarse
Material Grade/Class
18-8
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Finish
Black Oxide
Drive
Phillips
Head Type
Flat
Material
Stainless Steel
Type
Machine Screw

Description

Phil Flat 100 Degree Black Oxide, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 1 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products