#8-32 x 1/2 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 32-slm-8c-50

  • Zoro # G716463943


product price:  $7.19
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.38

Key Features

Fillister Head
Slotted Drive
Overall Length
1/2 in
Thread Style
Fully Threaded
Maximum Head Width
17/64 in
Screw Size
#8-32
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-slm-8c-50
Zoro #
G716463943
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Maximum Head Width
17/64 in
Screw Size
#8-32
Fastener Length
1/2 in
Thread Size
#8-32
Maximum Head Height
5/32 in

Details

Thread Style
Fully Threaded
Material Grade/Class
316
System of Measurement
Inch
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Head Type
Fillister
Drive
Slotted
Item
Machine Screw
Type
Machine Screw
Material
Stainless Steel
Finish
Passivated
Tensile Strength
100,000 psi

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #8-32, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.