#8-32 x 1/2 in Slotted Pan Machine Screw, Brass, 100 PK
Mfr # 7-spm-8c-50
Zoro # G016464428
product price: $9.99
/pk 100, $0.10/eaKey Features
Slotted Drive
Pan Head
Thread Style
Fully Threaded
Maximum Head Width
21/64 in
Type
Machine Screw
Material
Brass
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-spm-8c-50
Zoro #
G016464428
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
21/64 in
Thread Size
#8-32
Maximum Head Height
3/32 in
Fastener Length
1/2 in
Screw Size
#8-32
Overall Length
1/2 in
Details
Thread Style
Fully Threaded
Item
Machine Screw
Type
Machine Screw
Drive
Slotted
Material
Brass
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Tensile Strength
50,000 psi
Thread Type
Coarse
Description
Machine Screw, Head Type Pan, Material Brass, Drive Slotted, Thread Size #8-32, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.