Zoro Homepage

#8-32 x 1/4 in Phillips Oval Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-pom-8c-25

  • Zoro # G416462000


product price: $3.49
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.47

Key Features

Oval Head
Phillips Drive
Type
Machine Screw
Finish
Passivated
Drive Size
#2
Maximum Head Height
1/8 in
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pom-8c-25
Zoro #
G416462000
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Maximum Head Height
1/8 in
Fastener Length
1/4 in
Maximum Head Width
5/16 in
Thread Size
#8-32
Screw Size
#8-32
Overall Length
1/4 in

Details

Type
Machine Screw
Finish
Passivated
Tensile Strength
80,000 psi
Material
Stainless Steel
Item
Machine Screw
Head Type
Oval
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Material Grade/Class
18-8
Thread Style
Fully Threaded
System of Measurement
Inch
Thread Type
Coarse

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 1/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.