#8-32 x 1/4 in Phillips Truss Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-btm-8c-25
Zoro # G016461908
product price: $7.99
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.98
Key Features
Truss Head
Phillips Drive
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Maximum Head Height
7/64 in
Material
Stainless Steel
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-btm-8c-25
Zoro #
G016461908
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
7/64 in
Screw Size
#8-32
Fastener Length
1/4 in
Overall Length
1/4 in
Drive Size
#2
Maximum Head Width
25/64 in
Thread Size
#8-32
Details
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Type
Coarse
Type
Machine Screw
Item
Machine Screw
Material Grade/Class
18-8
Head Type
Truss
Tensile Strength
70,000 psi
System of Measurement
Inch
Drive
Phillips
Finish
Black Oxide
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 1/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 25/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.