#8-32 x 1/4 in Spanner Pan Tamper Resistant Screw, Passivated Stainless Steel, 25 PK
Mfr # 31-PNM-8C-25
Zoro # G616461612
product price:Â $11.15
/pk 25, $0.45/eaKey Features
Spanner Drive
Pan Head
Type
Machine Screw
Overall Length
1/4 in
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-PNM-8C-25
Zoro #
G616461612
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
1/4 in
Overall Length
1/4 in
Maximum Head Width
21/64 in
Maximum Head Height
3/32 in
Drive Size
#8
Thread Size
#8-32
Details
Type
Machine Screw
Item
Tamper Resistant Screw
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Material Grade/Class
18-8
Drive
Spanner
Resistance Properties
Tamper-Resistant
Tensile Strength
80,000 psi
Thread Type
Coarse
Finish
Passivated
System of Measurement
Inch
Head Type
Pan
Description
Tamper Resistant Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Spanner, Thread Size #8-32, Fastener Length 1/4 in, Drive Size #8, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.