#8-32 x 2 1/2 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-pbm-8c-250

  • Zoro # G116462249


product price:  $20.69
/pk 100, $0.21/ea

Key Features

Pan Head
Phillips Drive
Material
Stainless Steel
Screw Size
#8-32
Dimensional Standards
ASME B18.6.3
Finish
Black Oxide
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-pbm-8c-250
Zoro #
G116462249
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8-32
Fastener Length
2 1/2 in
Drive Size
#2
Overall Length
2 1/2 in
Maximum Head Width
21/64 in
Maximum Head Height
7/64 in
Thread Size
#8-32

Details

Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Finish
Black Oxide
Thread Type
Coarse
System of Measurement
Inch
Item
Machine Screw
Drive
Phillips
Type
Machine Screw
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 2 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products