#8-32 x 2 1/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 25 PK
Mfr # 31-fbm-8c-225
Zoro # G416461126
product price:Â $8.59
/pk 25, $0.34/ea
Sold in multiples of 2 for $17.18
Key Features
Flat Head
Phillips Drive
Thread Size
#8-32
Maximum Head Height
3/32 in
Tensile Strength
80,000 psi
Overall Length
2 1/4 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-fbm-8c-225
Zoro #
G416461126
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Maximum Head Height
3/32 in
Overall Length
2 1/4 in
Screw Size
#8-32
Drive Size
#2
Maximum Head Width
5/16 in
Fastener Length
2 1/4 in
Details
Head Type
Flat
Item
Machine Screw
Drive
Phillips
Tensile Strength
80,000 psi
Type
Machine Screw
Material Grade/Class
18-8
Thread Style
Fully Threaded
System of Measurement
Inch
Material
Stainless Steel
Finish
Black Oxide
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 2 1/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.