Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8-32 x 2 in Combination Phillips/Slotted Pan Machine Screw, Zinc Plated Steel, 2000 PK

  • Mfr # 0832MCP

  • Zoro # G2574389


product price: $178.99
/pk 2000, $0.09/ea
Free Shipping & Returns

Key Features

Pan Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0832MCP
Zoro #
G2574389
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Combination Phillips/Slotted
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw

Description

Machine Screws,8-32x2 COMBINATI,Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products