#8-32 x 2 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-pbm-8c-200

  • Zoro # G316462285


product price: $18.19
/pk 100, $0.18/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Finish
Black Oxide
Type
Machine Screw
Thread Style
Fully Threaded
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-pbm-8c-200
Zoro #
G316462285
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
2 in
Overall Length
2 in
Maximum Head Height
7/64 in
Thread Size
#8-32
Screw Size
#8-32
Maximum Head Width
21/64 in
Drive Size
#2

Details

System of Measurement
Inch
Finish
Black Oxide
Type
Machine Screw
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Head Type
Pan
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Type
Coarse
Item
Machine Screw
Material Grade/Class
18-8
Drive
Phillips

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products