#8-32 x 2 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ptm-8c-200

  • Zoro # G916462708


product price: $6.19
/pk 50, $0.12/ea
Sold in multiples of 2 for $12.38

Key Features

Phillips Drive
Truss Head
Maximum Head Width
25/64 in
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Size
#8-32
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ptm-8c-200
Zoro #
G916462708
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
25/64 in
Thread Size
#8-32
Drive Size
#2
Maximum Head Height
7/64 in
Overall Length
2 in
Fastener Length
2 in
Screw Size
#8-32

Details

Drive
Phillips
Head Type
Truss
Thread Type
Coarse
Thread Style
Fully Threaded
Material Grade/Class
18-8
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Type
Machine Screw
Finish
Passivated
Material
Stainless Steel
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 25/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.