#8-32 x 3 1/2 in Slotted Flat Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-sfm-8c-350
Zoro # G016463599
product price:Â $3.15
/pk 10, $0.32/ea
Sold in multiples of 4 for $12.60
Key Features
Flat Head
Slotted Drive
Maximum Head Height
3/32 in
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Overall Length
3 1/2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-sfm-8c-350
Zoro #
G016463599
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
3/32 in
Overall Length
3 1/2 in
Thread Size
#8-32
Minimum Thread Length
1 1/2 in
Fastener Length
3 1/2 in
Screw Size
#8-32
Maximum Head Width
5/16 in
Details
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Item
Machine Screw
Material
Stainless Steel
Head Type
Flat
Type
Machine Screw
Drive
Slotted
Material Grade/Class
18-8
Thread Type
Coarse
System of Measurement
Inch
Thread Style
Partially Threaded
Finish
Passivated
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #8-32, Fastener Length 3 1/2 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.