Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8-32 x 3 in Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 2-ppm-8c-300

  • Zoro # G616461568


product price: $3.29
/pk 10, $0.33/ea
Sold in multiples of 3 for $9.87

Key Features

Pan Head
Phillips Drive
Overall Length
3 in
System of Measurement
Inch
Material Grade/Class
316
Thread Size
#8-32
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-8c-300
Zoro #
G616461568
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3 in
Thread Size
#8-32
Screw Size
#8-32
Maximum Head Width
21/64 in
Maximum Head Height
7/64 in
Fastener Length
3 in
Drive Size
#2

Details

System of Measurement
Inch
Material Grade/Class
316
Item
Machine Screw
Tensile Strength
80,000 psi
Finish
Passivated
Thread Type
Coarse
Head Type
Pan
Drive
Phillips
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 3 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products