#8-32 x 3 in Phillips Round Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-prm-8c-300

  • Zoro # G416461423


product price: $4.49
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.47

Key Features

Phillips Drive
Round Head
Finish
Passivated
Maximum Head Height
1/8 in
Maximum Head Width
5/16 in
Screw Size
#8-32
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-prm-8c-300
Zoro #
G416461423
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1/8 in
Maximum Head Width
5/16 in
Screw Size
#8-32
Drive Size
#2
Overall Length
3 in
Thread Size
#8-32
Fastener Length
3 in

Details

Finish
Passivated
Drive
Phillips
Material Grade/Class
18-8
Head Type
Round
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Thread Type
Coarse
Material
Stainless Steel
System of Measurement
Inch

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 3 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.