#8-32 x 7/8 in Phillips Round Machine Screw, Passivated Stainless Steel, 100 PK
- Mfr # 1-prm-8c-87
- Zoro # G916461374
product price:Â
$
5.59
/pk of 100, $0.06/ea
Sold in multiples of 2Â pks for
$11.18
Key Features
Phillips Drive
Round Head
System of Measurement
Inch
Thread Size
#8-32
Tensile Strength
100,000 psi
Maximum Head Width
5/16 in
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-prm-8c-87
- Zoro #
- G916461374
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- Phillips
- Tensile Strength
- 100,000 psi
- Item
- Machine Screw
- Material Grade/Class
- 18-8
- Finish
- Passivated
- Material
- Stainless Steel
- Thread Type
- Coarse
- Head Type
- Round
- Type
- Machine Screw
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.6.3
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #8-32
- Maximum Head Width
- 5/16 in
- Drive Size
- #2
- Overall Length
- 7/8 in
- Maximum Head Height
- 1/8 in
- Fastener Length
- 7/8 in
- Screw Size
- #8-32
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 7/8 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.