#8-32 x 3/16 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-pbm-8c-18

  • Zoro # G516462504


product price:  $5.79
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.58

Key Features

Phillips Drive
Pan Head
Material
Stainless Steel
Thread Size
#8-32
Overall Length
3/16 in
Maximum Head Height
7/64 in
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-pbm-8c-18
Zoro #
G516462504
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Overall Length
3/16 in
Maximum Head Height
7/64 in
Screw Size
#8-32
Drive Size
#2
Maximum Head Width
21/64 in
Fastener Length
3/16 in

Details

Material
Stainless Steel
Drive
Phillips
Item
Machine Screw
Tensile Strength
70,000 psi
Finish
Black Oxide
Material Grade/Class
18-8
Type
Machine Screw
System of Measurement
Inch
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Head Type
Pan

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 3/16 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products