#8-32 x 3/16 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-slm-8c-18
Zoro # G816463478
product price:Â $9.19
/pk 100, $0.09/eaKey Features
Fillister Head
Slotted Drive
Thread Style
Fully Threaded
Maximum Head Height
5/32 in
Material Grade/Class
18-8
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-slm-8c-18
Zoro #
G816463478
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
5/32 in
Screw Size
#8-32
Overall Length
3/16 in
Thread Size
#8-32
Fastener Length
3/16 in
Maximum Head Width
17/64 in
Details
Thread Style
Fully Threaded
Material Grade/Class
18-8
Head Type
Fillister
System of Measurement
Inch
Thread Type
Coarse
Type
Machine Screw
Drive
Slotted
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Finish
Passivated
Item
Machine Screw
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #8-32, Fastener Length 3/16 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.