This item is Discontinued.

Zoro Select #8-32 x 33/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK 5GMD4

#8-32 x 33/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (Discontinued)

  • Mfr # 5GMD4
  • Zoro # G3318226
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5GMD4
Zoro #
G3318226
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Fastener Length
33/64 in
Drive Size
#2
Head Dia.
0.322 to 0.306 in
Head Height
0.115 in
Head Width
0.314 in
Screw Size
#8
Maximum Head Height
7/64 in
Overall Length
5/8 in
Maximum Head Width
5/16 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Black Oxide
Tensile Strength
80,000 psi
Standards
Class 4, MIL-C-13924
Item
Machine Screw
Pack Size
Small
Thread Type
Coarse
Includes Nut
Nut Not Included
Includes Washer
Washer Not Included
Thread Style
Fully Threaded
Dimensional Standards
Class 4, MIL-C-13924
Material Quality Standards
Class 4, MIL-C-13924
Head Style
Round
Type
Machine Screw
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 33/64 in, Head Width 0.314 in, Head Height 0.115 in, Drive Size #2, Tensile Strength 80,000 psi, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Style Fully Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.