This item is Discontinued.

Zoro Select #8-32 x 3/4 in Slotted Round Machine Screw, Plain Brass, 4550 PK B48210.016.0075

#8-32 x 3/4 in Slotted Round Machine Screw, Plain Brass, 4550 PK (Discontinued)

  • Mfr # B48210.016.0075
  • Zoro # G1166632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B48210.016.0075
Zoro #
G1166632
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Fastener Length
3/4 in
Head Height
0.12 in
Head Dia.
10.0 mm
Minimum Head Height
0.107 in
Maximum Head Width
0.312 in
Screw Size
#8-32
Head Width
0.312 in
Minimum Head Width
0.285 in
Maximum Head Height
0.12 in
Overall Length
3/4 in
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Brass
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Pack Size
Bulk
Thread Fit
2A
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Finish Type
Plain
Material Type
Brass

Description

Machine Screw, Head Type Round, Material Brass, Finish Plain, Drive Slotted, Thread Size #8-32, Fastener Length 3/4 in, Head Width 0.312 in, Head Height 0.12 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Maximum Head Height 0.12 in, Minimum Head Height 0.107 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 4550

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.