
CAD Drawings
Download CAD Files
#8-32 x 3/4 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 5 PK
Mfr # 31-P6P-8C-75
Zoro # G814846532
CAD Available
product price: $2.69
/pk 5, $0.54/ea
Sold in multiples of 4 for $10.76
Key Features
Pan Head
Torx Drive
CAD Drawing
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Type
Machine Screw
Material Grade/Class
18-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-P6P-8C-75
Zoro #
G814846532
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Fastener Length
3/4 in
Overall Length
3/4 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Type
Machine Screw
Material Grade/Class
18-8
CAD Available
Yes
Description
Thread-Locking Screw, Head Type Pan, Material Stainless Steel, Drive Six-Lobe, Thread Size #8-32, Fastener Length 3/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.