#8-32 x 3/8 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 32-cpm-8c-37
Zoro # G016466071
product price: $6.79
/pk 100, $0.07/eaSold in multiples of 2 for $13.58
Key Features
Combination Phillips/Slotted Drive
Pan Head
Thread Size
#8-32
Fastener Length
3/8 in
Finish
Passivated
Screw Size
#8-32
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-cpm-8c-37
Zoro #
G016466071
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Fastener Length
3/8 in
Screw Size
#8-32
Maximum Head Height
7/64 in
Maximum Head Width
21/64 in
Overall Length
3/8 in
Drive Size
#2
Details
Finish
Passivated
Thread Style
Fully Threaded
Thread Type
Coarse
Material Grade/Class
316
Drive
Combination Phillips/Slotted
Type
Machine Screw
Item
Machine Screw
Tensile Strength
100,000 psi
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Head Type
Pan
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #8-32, Fastener Length 3/8 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.