Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

#8-32 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK

  • Mfr # U51300.016.0037

  • Zoro # G3386984

CAD Available

product price: $4.59
/pk 100, $0.05/ea

Key Features

Flat Head
Phillips Drive
CAD Drawing
System of Measurement
Inch
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51300.016.0037
Zoro #
G3386984
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Fastener Length
3/8 in
Drive Size
#2
Head Height
0.1 in
Head Dia.
0.312 to 0.285 in
Head Width
0.312 in
Maximum Head Width
5/16 in
Maximum Head Height
3/32 in
Minimum Head Width
9/32 in
Screw Size
#8

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82-80
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Thread Direction
Right Hand
Thread Fit
2A
Thread Type
Coarse
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #8-32, Fastener Length 3/8 in, Head Width 0.312 in, Head Height 0.1 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5/16 in, Minimum Head Width 9/32 in, Maximum Head Height 3/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products