This item is Discontinued.

Zoro Select #8-32 x 3/8 in Phillips Flat Machine Screw, Plain Brass, 7950 PK B48300.016.0037

#8-32 x 3/8 in Phillips Flat Machine Screw, Plain Brass, 7950 PK (Discontinued)

  • Mfr # B48300.016.0037
  • Zoro # G1205990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B48300.016.0037
Zoro #
G1205990
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Fastener Length
3/8 in
Drive Size
#2
Head Dia.
10.0 mm
Head Height
0.1 in
Screw Size
#8-32
Head Width
0.312 in
Maximum Head Width
0.312 in
Minimum Head Width
0.285 in
Overall Length
3/8 in
Fastener Length
3/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Dimensional Standards
ASME B18.6.3
Pack Size
Bulk
Thread Fit
2A
Thread Type
Coarse
Material Type
Brass
Finish Type
Plain

Description

Machine Screw, Head Type Flat, Material Brass, Finish Plain, Drive Phillips, Thread Size #8-32, Fastener Length 3/8 in, Head Width 0.312 in, Head Height 0.1 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 7950

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.