Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8-32 x 3/8 in Slotted Pan Machine Screw, Brass, 100 PK

  • Mfr # 7-spm-8c-37

  • Zoro # G816464499


product price: $9.49
/pk 100, $0.09/ea

Key Features

Pan Head
Slotted Drive
Overall Length
3/8 in
Material
Brass
Tensile Strength
50,000 psi
Screw Size
#8-32
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-spm-8c-37
Zoro #
G816464499
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/8 in
Fastener Length
3/8 in
Thread Size
#8-32
Screw Size
#8-32
Maximum Head Height
3/32 in
Maximum Head Width
21/64 in

Details

Item
Machine Screw
Material
Brass
Head Type
Pan
Tensile Strength
50,000 psi
Drive
Slotted
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Type
Coarse

Description

Machine Screw, Head Type Pan, Material Brass, Drive Slotted, Thread Size #8-32, Fastener Length 3/8 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.