#8-32 x 3/8 in Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-spm-8c-37

  • Zoro # G416466053


product price: $4.49
/pk 50, $0.09/ea
Sold in multiples of 3 for $13.47

Key Features

Slotted Drive
Pan Head
System of Measurement
Inch
Thread Type
Coarse
Type
Machine Screw
Maximum Head Height
3/32 in
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-spm-8c-37
Zoro #
G416466053
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3/32 in
Fastener Length
3/8 in
Screw Size
#8-32
Overall Length
3/8 in
Maximum Head Width
21/64 in
Thread Size
#8-32

Details

System of Measurement
Inch
Thread Type
Coarse
Drive
Slotted
Type
Machine Screw
Tensile Strength
80,000 psi
Head Type
Pan
Material
Stainless Steel
Thread Style
Fully Threaded
Item
Machine Screw
Finish
Passivated
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #8-32, Fastener Length 3/8 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.