Zoro Homepage

#8-32 x 3/8 in Slotted Pan Machine Screw, Plain PEEK, 10 PK

  • Mfr # PK832-38PHS-01

  • Zoro # G5605299


product price: $22.59
/pk 10, $2.26/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Inch
Material
PEEK
Finish
Plain
Tensile Strength
26,800 psi
Standards
ISO 9001:2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK832-38PHS-01
Zoro #
G5605299
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Fastener Length
3/8 in
Head Height
0.1 in
Head Dia.
0.3281 in
Screw Size
#8
Head Width
0.32 in
Overall Length
15/32 in
Recommended Hole Size
5/32 in
Maximum Head Height
3/32 in
Maximum Head Width
5/16 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
PEEK
Finish
Plain
Tensile Strength
26,800 psi
Standards
ISO 9001:2008
Item
Machine Screw
Temp. Range (F)
50 Degrees to 500 Degrees
Rockwell Hardness
M103
Resistance Properties
Hydrolysis-Resistant, Impact-Resistant, Inorganic Liquid-Resistant, Organic Liquid-Resistant, Radiation-Resistant, Wear-Resistant
Includes Washer
Washer Not Included
Minimum Temperature
-50 Degrees F
Thread Style
Fully Threaded
Dimensional Standards
ISO 9001:2008
Pack Size
Small
Maximum Temperature
500 Degrees F
Thread Type
Coarse
Includes Nut
Nut Not Included
For Use in Systems
Automotive Parts, Electronics, Washing Machines
Head Style
Round
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material PEEK, Finish Plain, Drive Slotted, Thread Size #8-32, Fastener Length 3/8 in, Head Width 0.32 in, Head Height 0.1 in, Drive Size Not Applicable, Tensile Strength 26,800 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.