Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8-32 x 4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-ppm-8c-400

  • Zoro # G016461861


product price: $2.99
/pk 10, $0.30/ea
Sold in multiples of 4 for $11.96

Key Features

Pan Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Screw Size
#8-32
Drive Size
#2
System of Measurement
Inch
Maximum Head Height
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-8c-400
Zoro #
G016461861
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Screw Size
#8-32
Drive Size
#2
Maximum Head Height
7/64 in
Maximum Head Width
21/64 in
Fastener Length
4 in
Overall Length
4 in
Minimum Thread Length
1 1/2 in

Details

Dimensional Standards
ASME B18.6.3
Head Type
Pan
Drive
Phillips
System of Measurement
Inch
Material
Stainless Steel
Item
Machine Screw
Material Grade/Class
18-8
Thread Style
Partially Threaded
Finish
Passivated
Tensile Strength
70,000 psi
Thread Type
Coarse
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.