#8-32 x 4 in Phillips Round Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-prm-8c-400
Zoro # G916461367
product price: $2.89
/pk 10, $0.29/ea
Sold in multiples of 4 for $11.56
Key Features
Phillips Drive
Round Head
Thread Size
#8-32
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
18-8
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-prm-8c-400
Zoro #
G916461367
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Overall Length
4 in
Fastener Length
4 in
Maximum Head Width
5/16 in
Screw Size
#8-32
Maximum Head Height
1/8 in
Drive Size
#2
Details
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
18-8
Type
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Head Type
Round
Finish
Passivated
Thread Type
Coarse
Tensile Strength
100,000 psi
Item
Machine Screw
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 4 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.