#8-32 x 5/16 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-pbm-8c-31

  • Zoro # G716462526


product price:  $6.15
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.30

Key Features

Pan Head
Phillips Drive
Screw Size
#8-32
Overall Length
5/16 in
Drive Size
#2
Thread Style
Fully Threaded
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-pbm-8c-31
Zoro #
G716462526
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8-32
Overall Length
5/16 in
Drive Size
#2
Fastener Length
5/16 in
Thread Size
#8-32
Maximum Head Width
21/64 in
Maximum Head Height
7/64 in

Details

Head Type
Pan
Thread Style
Fully Threaded
Material Grade/Class
18-8
Item
Machine Screw
Thread Type
Coarse
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Finish
Black Oxide
Tensile Strength
70,000 psi
Drive
Phillips
System of Measurement
Inch

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 5/16 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.