#8-32 x 5/16 in Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK

  • Mfr # 1-PPE-8C-31

  • Zoro # G514846481


product price: $4.99
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.98

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#8-32
Fastener Length
5/16 in
Drive Size
#2
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PPE-8C-31
Zoro #
G514846481
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Fastener Length
5/16 in
Drive Size
#2
Washer Thickness
1/64 in
Maximum Head Height
7/64 in
Maximum Head Width
21/64 in
Washer Outside Diameter
5/16 in
Overall Length
5/16 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Standards
ASME B18.13
Item
SEMS Machine Screw
Dimensional Standards
ASME B18.13
Washer Type
External Tooth
Thread Style
Fully Threaded
Material Grade/Class
18-8
Thread Type
Coarse
Includes Washer
Washer Included
Type
Machine Screw

Description

SEMS Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 5/16 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.13, Type Machine Screw, Washer Outside Diameter 5/16 in, Washer Thickness 1/64 in, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.