#8-32 x 5/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pfu-8c-62
Zoro # G516462788
product price: $5.29
/pk 100, $0.05/eaSold in multiples of 2 for $10.58
Key Features
Phillips Drive
Flat Head
Type
Machine Screw
Maximum Head Height
1/16 in
Material Grade/Class
18-8
Thread Size
#8-32
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pfu-8c-62
Zoro #
G516462788
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
1/16 in
Thread Size
#8-32
Maximum Head Width
5/16 in
Fastener Length
5/8 in
Drive Size
#2
Overall Length
5/8 in
Screw Size
#8-32
Details
Type
Machine Screw
Drive
Phillips
Material Grade/Class
18-8
Material
Stainless Steel
Item
Machine Screw
System of Measurement
Inch
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Finish
Passivated
Thread Type
Coarse
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 5/8 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.