#8-32 x 5/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-pxm-8C-62

  • Zoro # G716461789


product price: $2.49
/pk 50, $0.05/ea
Sold in multiples of 4 for $9.96

Key Features

Phillips Drive
Flat Head
Material
Stainless Steel
Thread Size
#8-32
Thread Type
Coarse
Finish
Passivated
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pxm-8C-62
Zoro #
G716461789
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Drive Size
#2
Fastener Length
5/8 in
Maximum Head Height
5/64 in
Screw Size
#8-32
Overall Length
5/8 in
Maximum Head Width
5/16 in

Details

Material
Stainless Steel
Thread Type
Coarse
Drive
Phillips
Item
Machine Screw
Finish
Passivated
System of Measurement
Inch
Thread Style
Fully Threaded
Material Grade/Class
18-8
Head Type
Flat
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 5/8 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.