#8-32 x 5/8 in Phillips Truss Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-btm-8c-62

  • Zoro # G516461903


product price:  $12.15
/pk 100, $0.12/ea

Key Features

Truss Head
Phillips Drive
Type
Machine Screw
Thread Style
Fully Threaded
Material
Stainless Steel
Finish
Black Oxide
Screw Size
#8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-btm-8c-62
Zoro #
G516461903
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
5/8 in
Screw Size
#8-32
Maximum Head Width
25/64 in
Drive Size
#2
Thread Size
#8-32
Maximum Head Height
7/64 in
Overall Length
5/8 in

Details

Type
Machine Screw
Thread Style
Fully Threaded
Material
Stainless Steel
Finish
Black Oxide
Head Type
Truss
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Drive
Phillips
Material Grade/Class
18-8
System of Measurement
Inch
Item
Machine Screw
Thread Type
Coarse

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 5/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 25/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products