#8-32 x 5/8 in Spanner Pan Tamper Resistant Screw, Passivated Stainless Steel, 25 PK
- Mfr # 31-PNM-8C-62
- Zoro # G916461589
product price:Â
$
10.99
/pk of 25, $0.44/ea
Key Features
Pan Head
Spanner Drive
System of Measurement
Inch
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Maximum Head Width
21/64 in
Drive Size
#8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-PNM-8C-62
- Zoro #
- G916461589
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Tensile Strength
- 80,000 psi
- Item
- Tamper Resistant Screw
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Dimensional Standards
- ASME B18.6.3
- Type
- Machine Screw
- Finish
- Passivated
- Resistance Properties
- Tamper-Resistant
- Head Type
- Pan
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Drive
- Spanner
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 5/8 in
- Maximum Head Width
- 21/64 in
- Drive Size
- #8
- Maximum Head Height
- 3/32 in
- Overall Length
- 5/8 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Tamper Resistant Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Spanner, Thread Size #8-32, Fastener Length 5/8 in, Drive Size #8, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.