#8-32 x 5/8 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 25 PK
Mfr # 31-BP6-8C-62
Zoro # G616462510
product price:Â $3.79
/pk 25, $0.15/ea
Sold in multiples of 3 for $11.37
Key Features
Torx Drive
Button Head
Type
Machine Screw
System of Measurement
Inch
Material
Stainless Steel
Dimensional Standards
ASME B18.3
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-BP6-8C-62
Zoro #
G616462510
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
5/8 in
Maximum Head Width
5/16 in
Thread Size
#8-32
Drive Size
T15
Maximum Head Height
3/32 in
Overall Length
5/8 in
Details
Type
Machine Screw
System of Measurement
Inch
Material
Stainless Steel
Dimensional Standards
ASME B18.3
Item
Tamper Resistant Screw
Finish
Passivated
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Resistance Properties
Tamper-Resistant
Drive
Torx
Thread Style
Fully Threaded
Head Type
Button
Thread Type
Coarse
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #8-32, Fastener Length 5/8 in, Drive Size T15, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.