#8-32 x 7/16 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pxm-8C-43
Zoro # G016461786
product price: $3.69
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.07
Key Features
Phillips Drive
Flat Head
Fastener Length
7/16 in
System of Measurement
Inch
Tensile Strength
80,000 psi
Material
Stainless Steel
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pxm-8C-43
Zoro #
G016461786
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
7/16 in
Screw Size
#8-32
Drive Size
#2
Overall Length
7/16 in
Maximum Head Width
5/16 in
Thread Size
#8-32
Maximum Head Height
5/64 in
Details
System of Measurement
Inch
Tensile Strength
80,000 psi
Material
Stainless Steel
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Thread Style
Fully Threaded
Item
Machine Screw
Finish
Passivated
Thread Type
Coarse
Head Type
Flat
Material Grade/Class
18-8
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 7/16 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.