#8-32 x 7/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-ppm-8c-87
Zoro # G216461685
product price: $3.15
/pk 25, $0.13/eaSold in multiples of 3 for $9.45
Key Features
Pan Head
Phillips Drive
Material Grade/Class
316
Drive Size
#2
Type
Machine Screw
Maximum Head Height
7/64 in
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ppm-8c-87
Zoro #
G216461685
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#2
Maximum Head Height
7/64 in
Fastener Length
7/8 in
Maximum Head Width
21/64 in
Screw Size
#8-32
Thread Size
#8-32
Overall Length
7/8 in
Details
Material Grade/Class
316
Type
Machine Screw
Thread Type
Coarse
Material
Stainless Steel
System of Measurement
Inch
Thread Style
Fully Threaded
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Tensile Strength
80,000 psi
Head Type
Pan
Drive
Phillips
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #8-32, Fastener Length 7/8 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.