Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8-32 x Thread Cutting Screw, 18-8 Stainless Steel, 1 in L, 4000 PK

  • Mfr # 0816FPP188

  • Zoro # G8558297


product price: $638.99
/pk 4000, $0.16/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#8-32
Fastener Length
1 in
Material
18-8 Stainless Steel
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0816FPP188
Zoro #
G8558297
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8-32
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Blunt
Material
18-8 Stainless Steel
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type F

Description

Cutting Screws,8-32X1 PHIL PAN,PK4000, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products