Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-32X5/16 COARSE SOCKT SET SCR CONE BLACK OX & OIL, PK5000

  • Mfr # 0805SSNI

  • Zoro # G4839105


product price: $410.99
/pk 5000, $0.08/ea
Free Shipping & Returns

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
#8-32
Material
Alloy Steel
Finish
Black Oxide
Rockwell Hardness
C45 to 53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0805SSNI
Zoro #
G4839105
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Overall Length
5/16 in

Details

System of Measurement
Inch
Drive Type
Torx
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Rockwell Hardness
C45 to 53
Fastener Thread Type
Coarse
Fastener Industry Standards
ASME B18.3
Point Type
Cone

Description

Socket Set Screws, 8-32X5/16 COA,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.