Shop All Electrical Wire & Cable
Zoro Select
8 AWG 3 Conductor Portable Cord 600V 25 ft. BK
Mfr # E3650
Zoro # G8314144
original price:
$143.90
13% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 8 AWG
- Number of Conductors 3
- Length 25 ft
- Jacket Color Black
- Jacket Material Rubber
Product Information
- Brand Zoro Select
- MFR # E3650
- Zoro # G8314144
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 8 AWG |
Length | 25 ft |
Wire Size (Wire and Cable) | 8 AWG |
Nominal Outside Dia. | 0.84 in |
Spool Length | 25 ft. |
Wire Size - Wire and Cable | 8 AWG |
Length (Straight Wireway) | 25 ft |
Details
Description
Portable Cord, Number of Conductors 3, Wire Size 8 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, White, Jacket Color Black, Length 25 ft, Voltage 600 V, Nominal Outside Dia. 0.84 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB A16-30-10-51, CONTACTOR, 3P, 480/60,400-415/50 (A16-30-10-51)
- RACO Couplng Comb Emt, Flex, 3/4 Die Cast Zinc (1853)
- CALBOND Form Cover, FM8, 1-1/2 in., PVC (PV1500580F)
- K-TOOL INTERNATIONAL K Tool International KTI00097 157 Piece Electric Wire Soulderless Terminal Kit (KTI00097)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3647)
- ZORO SELECT 20 ft. Insulated Coiled Grounding Wire OR (RAC 10 + 10)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYL6)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3661)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 100 ft. BK (3045300355)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYJ9)
- ZORO SELECT 16 AWG 2 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3687)
- Zoro Select Electrical Wire & Cable