Zoro Homepage

8 in Square 4-Way Multilouver Diffuser, White

  • Mfr # 4MJJ6

  • Zoro # G3476444


product price: $42.29
/ea

Key Features

Diffuser Shape
Square
Diffuser Item
Ceiling Diffuser
Diffuser Duct Size
8 in
Diffuser Face Type
4-Way Multilouver
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MJJ6
Zoro #
G3476444
UPC #
190735515655
Country of Origin
China

Dimensions

Diffuser Duct Size
8 in
Height
11 in
Depth
2 1/4 in
Width
11 in
Duct Size
8 in
Overall Depth
2 1/4 in
Overall Width
11 in
Hole Size
1/2 in
Overall Height
11 in

Details

Diffuser Shape
Square
Diffuser Item
Ceiling Diffuser
Diffuser Face Type
4-Way Multilouver
Material
Aluminum
Diffuser Adjustable
No
Diffuser Color
White
Diffuser Finish
Enamel
Air Diffusion Pattern
360 Degrees
Includes
Screws
Item
Diffuser
Shape
Square
Finish
Powder Coated
Color
White
Insulation Material
None
Mounting Style
Surface Mount
Face Type
4-Way Louvered
Air Diffusion Angle
360 Degrees
Insulated
No
Adjustable Blades
No
Product Type
Ceiling Diffuser
Type
Square, Ceiling, Multilouver, 4-Way

Description

Diffuser, Mounting Style Surface Mount, Mounting Location Ceiling, Wall, Product Type Ceiling Diffuser, Overall Depth 2 1/4 in, Overall Height 11 in, Overall Width 11 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Duct Size 8 in, Face Type 4-Way Louvered, Adjustable Blades No, Hole Size 1/2 in, Overall Diameter Not Applicable, Color White, Material Aluminum, Insulated No, Air Diffusion Angle 360 Degrees , Shape Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.