8 in x 8 in x 48 in Telescopic Box Top, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 55VL54
Zoro # G6460247
product price: $4.99
/eaSold in multiples of 20 for $99.80
Key Features
Inside Length
8 in
Inside Height
48 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VL54
Zoro #
G6460247
UPC #
841436049597
Country of Origin
United States
Dimensions
Inside Length
8 in
Inside Width
8 in
Inside Height
48 in
Wall Thickness
5/32 in
Outside Width
8 3/8 in
Outside Height
48 5/8 in
Outside Length
8 3/8 in
Inside LxWxH
8x8x48
Details
Item
Telescopic Box Top
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Closure Style
HSC
Description
Shipping Box Top, Wall Type Single Wall, Inside Length 8 in, Inside Width 8 in, Inside Height 48 in, 8x8x48 in Inside LxWxH, Board Test 32 ECT, Outside Length 8 3/8 in, Outside Width 8 3/8 in, Outside Height 48 3/8 in, Outside LxWxH 8 3/8x8 3/8x48 5/8 in, Wall Thickness 5/32 in, Fluting Profile C Flute, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.