8 in x 8 in x 8 in Shipping Box, Kraft, Corrugate, Single Wall, W5c 250#

  • Mfr # 55VG31

  • Zoro # G6459985


product price:  $3.29
/ea
Sold in multiples of 25 for $82.25

Key Features

Inside Length
8 in
Inside Width
8 in
Inside Height
8 in
Wall Type
Single Wall
Maximum Load Capacity
70 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55VG31
Zoro #
G6459985
UPC #
841436052900
Country of Origin
United States

Dimensions

Inside Length
8 in
Inside Width
8 in
Inside Height
8 in
Outside Width
8 1/2 in
Outside Height
8 3/4 in
Wall Thickness
3/16 in
Outside Length
8 1/2 in
Inside LxWxH
8x8x8

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
70 lb
Material
Corrugate
Color
Kraft
Board Test
W5c 250#
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
C Flute
Closure Style
RSC
Post-Consumer Recyclability
100 %

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 8 in, Inside Width 8 in, Inside Height 8 in, 8x8x8 in Inside LxWxH, W5c, RSC, Outside Length 8 in, Outside Width 8 in, Outside Height 8 in, 8 1/2x8 1/2x8 3/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 80 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Inside Length Range 3 in to 8 in Length Shipping Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.