8 S A E Flat Washer Black Zinc, 1 BOX OF 25 POUNDS
Mfr # 08WSAEBZ
Zoro # G222725481
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Maximum Thickness
3/64 in
Inside Diameter
3/16 in
Outside Diameter
7/16 in
Thickness Tolerance
=+/-0.029
Finish
Black Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08WSAEBZ
Zoro #
G222725481
UPC #
-
Country of Origin
Unknown
Dimensions
Maximum Thickness
3/64 in
For Screw Size
#8
Inside Diameter
3/16 in
Outside Diameter
7/16 in
Minimum Thickness
0.065 in
Details
Thickness Tolerance
=+/-0.029
Finish
Black Zinc
System of Measurement
Inch
Item
Flat Washer
Material
Steel
Standards
ASME B18.21.1-2009
Color
Black
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.