#8 S A E Flat Washer Zinc Yellow, 1 BOX OF 25 POUNDS

  • Mfr # 08WSAEY

  • Zoro # G522725549


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Maximum Thickness
3/64 in
Inside Diameter
3/16 in
Outside Diameter
7/16 in
Material
Steel
Standards
ASME B18.21.1-2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08WSAEY
Zoro #
G522725549
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Thickness
3/64 in
Inside Diameter
3/16 in
Outside Diameter
7/16 in
For Screw Size
#8

Details

Material
Steel
Standards
ASME B18.21.1-2009
Finish
Zinc Yellow
Color
Yellow
System of Measurement
Inch
Rockwell Hardness
C38 to 45
Item
Flat Washer
Thickness Tolerance
=+/-0.029

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.