Zoro Homepage

8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F

  • Mfr # 23NU22

  • Zoro # G9050255


product price: $13.59
/ea

Key Features

Temp. Range (F)
-58 to 572 Degrees F
Temp. Range (C)
-50 to 300 Degrees C
Stem Length
8 in
Accuracy
+/-1 Degrees C (-20 Degrees to 120 Degrees C), +/-2 Degrees C (-50 Degrees to -20 Degrees C/120 Degrees to 200 Degrees C), +/-3 Degrees C (Otherwise)
Display
4 Digit Digital LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23NU22
Zoro #
G9050255
UPC #
190735430354
Country of Origin
China

Dimensions

Stem Length
8 in
Manufacturers Warranty Length
1 yr
Digit Height
0.25 in
Display Size
0.3 in H x 0.75 in W
Display Width
0.75 in
Display Height
0.3 in

Details

Item
Digital Pocket Thermometer
Temp. Range (F)
-58 to 572 Degrees F
Temp. Range (C)
-50 to 300 Degrees C
Accuracy
+/-1 Degrees C (-20 Degrees to 120 Degrees C), +/-2 Degrees C (-50 Degrees to -20 Degrees C/120 Degrees to 200 Degrees C), +/-3 Degrees C (Otherwise)
Display
4 Digit Digital LCD
Features
Long Stem
Stem Material
304 Stainless Steel
Auto Power Off
Yes
Case Material
ABS Plastic
Resolution
0.1 Degrees F/0.1 Degrees C
Includes
Plastic Protective Sheath
Minimum Temperature F
-58 Degrees F
Data Hold
No
Temperature Resolution C
0.1 Degrees C
Food Safe
Yes
Digital Display
0.3 in H x 0.75 in W Display with 4-Digit LCD - 1/4 in Digit Height
Pocket Thermometer Style
Side Reading Pen Style
Backlit
No
Maximum Temperature C
300 Degrees C
Waterproof
No
Number of Digits
4
Temperature Range
-58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C
NSF Rated
No
Temperature Resolution F
0.1 Degrees F
Display Position
Side
Maximum Temperature F
572 Degrees F
Reduced Tip
No
Includes NIST-Traceable Certificate
No
Minimum Temperature C
-50 Degrees C
Folding Stem
No
Application
Food Production
Body Style
Pen
Scale Type
Digital
Display Type
LCD
Quick Reading
Yes
Maximum Temperature °C
300 Degrees C
Minimum Temperature °C
-50 Degrees C
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °F
572 Degrees F
Maximum Temperature °F
572 Degrees F
Minimum Temperature °F
-58 Degrees F
Maximum Temperature °C
300 Degrees C
Minimum Temperature °C
-50 Degrees C

Description

Digital Thermometer, -58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C, Stem Length 8 in, Includes NIST-Traceable Certificate No, 0.3 in H x 0.75 in W Display with 4-Digit LCD - 1/4 in Digit Height, Digital

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.