Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select 8-Way Convertible Cart, 40-1/2 In H, Black R10RT

8-Way Convertible Cart, 40-1/2 In H, Black (Discontinued)

  • Mfr # R10RT
  • Zoro # G8417534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10RT
Zoro #
G8417534
UPC #
672485344872
Country of Origin
Malaysia

Dimensions

Overall Height
52 in
Overall Length
55-1/4"
Overall Width
20 in
Wheel Diameter
10 in
Overall Depth
55 1/4 in
Caster Dia.
5 in 10 in
Folded Width
20 in
Caster Width
1 1/4 in
Folded Height
34 in
Folded Depth
11 in
Axle-Mounted Wheel Dia.
10 in
Axle Dia.
3/4 in
Platform Length
52 in
Platform Width
13 1/2 in
Overall Depth as Hand Truck
40 1/2 in
Caster Wheel Width
1 1/4 in
Platform Height
11 in
Handle Height
40 1/2 in
Axle-Mounted Wheel Width
3 in
Caster Wheel Dia.
5 in
Overall Width as Hand Truck
20 in
Overall Height as Hand Truck
52 in
Nose Plate Width
13 1/2 in

Details

Material
Steel
Color
Black
Load Capacity
500 lb
Item
Convertible Hand Truck
Wheel Type
2 With Brake, 4 Swivel
Handle Type
Dual
Assembled
Partially Assembled
Vertical Load Cap.
500 lb
Type
8-Way Convertible
Includes
4 Casters and Nut and Lock Washers
Horizontal Load Cap.
500 lb
Caster Material
Cushioned Rubber
Finish
Powder Coated
Wheel Material
Polyurethane
Caster Type
2 With Brake, 4 Swivel
Hand Truck Handle Type
Continuous Frame
Caster/Wheel Mounting Location
Standard
Load Capacity as Platform Truck
500 lb
Frame Finish
Powder Coated
Brake Type
No Caster Brake
Frame Material
Steel
Includes Wheel Fenders
Without Wheel Fenders
Nose Plate Type
Solid Straight
Caster Stem Type
Threaded
Caster Wheel/Tread Material
Polyurethane
Axle-Mounted Wheel/Tread Material
Polyurethane
Load Capacity as Hand Truck
500 lb
Axle-Mounted Wheel Type
Flat-Free
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Caster Wheel Type
Swivel
Includes Stair Climber
With Stair Climber
Hub Position
Center Mount
Frame Gauge
16 ga
Weight
30 lb
Nose Plate Material
Steel
Axle-Mounted Wheel Bearings
Roller
For Surface Type
Concrete
Includes Foot Assist
Without Foot Assist
Features
8-in-1 Cart, Reduces Slippage During Transport
Series
Multi-Cart
Frame Type
Flat Back
Includes Lever Pushoff
Without Lever Pushoff
Nose Plate Profile
Standard

Description

Convertible Hand Truck, Load Capacity as Hand Truck 500 lb, Load Capacity as Platform Truck 500 lb, Platform Height 11 in, Platform Length 52 in, Platform Width 13 1/2 in, Nose Plate Width 13 1/2 in, Nose Plate Type Solid Straight, Nose Plate Profile Standard, Frame Finish Powder Coated, Frame Material Steel, Frame Type Flat Back, Handle Type Dual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.